3.5IN 26.1 16TB 512 7200RPM SATA ULTRA 512E SE NP3 DC HC555

  • Mfr # 0B48722

  • Zoro # G515660086


product price:  $902.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Disk Format
512e
Buffer
512 MB
Product Line
Ultrastar
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B48722
Zoro #
G515660086
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Disk Format
512e
Buffer
512 MB
Product Line
Ultrastar
Speed
7200 RPM
Mean Time Between Failures (MTBF)
285.2 Year
Platform Supported
PC
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Features
HelioSeal Technology
Item
Hard Drive
Storage Capacity
14 TB
Device Supported
Data Center

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.