This item is Discontinued.

Hgst 3.5In 26.1Mm 1000Gb 128Mb 7200Rpm Sata Ultra 512N Se 7K2 1W10001

3.5In 26.1Mm 1000Gb 128Mb 7200Rpm Sata Ultra 512N Se 7K2 (Discontinued)

  • Mfr # 1W10001
  • Zoro # G0741759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1W10001
Zoro #
G0741759
UPC #
-
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Features
Environmentally Friendly
Buffer
128 MB
Device Supported
Server, Storage System
Drive Type
Internal
Disk Format
512n
Series
DC HA210
Operating Power Consumption
8.10 W
Drive Interface
SATA/600
Spindle Speed
7200 rpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.