Zoro Homepage

4000Gb Sas Ultra 512E Se P3 7K6

  • Mfr # 0B36048

  • Zoro # G9519678


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Drive Type
Internal
Product Line
Ultrastar
Environmentally Friendly
Yes
Buffer
256 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B36048
Zoro #
G9519678
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Depth
5.8 in
Width
4 in

Details

Drive Type
Internal
Product Line
Ultrastar
Environmentally Friendly
Yes
Buffer
256 MB
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Device Supported
Server
Operating Power Consumption
12.10 W
Storage Capacity
4 TB
Item
Hard Drive
Disk Format
512e
Platform Supported
Linux
Speed
7200 RPM
Drive Interface Standard
12Gb/s SAS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.