Zoro Homepage

4000Gb Sas Ultra 512N Se P3 7K6

  • Mfr # 0B35919

  • Zoro # G9520000


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Speed
7200 RPM
Disk Format
512e
Environmentally Friendly
Yes
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B35919
Zoro #
G9520000
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 in
Depth
5.8 in
Height
1 in

Details

Speed
7200 RPM
Disk Format
512e
Environmentally Friendly
Yes
Drive Type
Internal
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Item
Hard Drive
Buffer
256 MB
Platform Supported
Linux
Operating Power Consumption
12.10 W
Storage Capacity
4 TB
Product Line
Ultrastar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.