10 X 125mm Shank S10K SCLCR-06 Indexable Boring Bar With Insert

  • Mfr # 1006-0026
  • Zoro # G824011494
product price: 
$
52.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1006-0026
Zoro #
G824011494
UPC #
769053118369
Country of Origin
India

Description

HHIP 10 X 125mm Shank S10K SCLCR-06 Indexable Boring Bar with Insert Metric shank boring bar with right-hand cutting direction. Designed for 90 degree internal boring and facing operations. Negative 5° lead angle for stable, controlled boring. Minimum Bore is 13mm. Rigid steel construction for reduced chatter and longer tool life. T-8 Torx wrench and CCMT insert included. Uses industry-standard CCMT 80 degree diamond inserts. Replacement inserts are the CCMT060204 (#6003-2022). Replacement screw size is M2 X 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews