Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S50MPDUNL15, 180.00mm L, 55 Degrees Diamond Insert Shape
- Mfr # 6320540
- Zoro # G3568081
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180.00mm
Insert Shape
55 Degrees Diamond
ANSI Code
PSC50S50MPDUNL15
Insert Size
150608 (442)
Rake
-11 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320540
- Zoro #
- G3568081
- UPC #
- 4059782101296
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- PSC50S50MPDUNL15
- Cutting Direction
- Left Hand
- Rake
- -11 Degrees Radial, -5 Degrees Axial
- ISO Number
- PSC50S50MPDUNL15
- Cutting Application
- Boring
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Approach Angle
- 93 Degrees
- Insert Style
- DN
- Toolholder Style
- PDUN
- Standards
- ISO 26623
- Center to Cutting Tip
- 35.00mm
- Insert Clearance Angle
- 0 Degrees
- Side Cutting Edge Angle
- -3 Degrees
Dimensions
- Overall Length
- 180.00mm
- Insert Size
- 150608 (442)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 150.00mm
- Insert Cutting Edge Length
- 15.50mm
- Min. Bore Dia.
- 63.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Description
Indexable Cutting Head Unit, PDUN, Insert Shape 55 Degrees Diamond, Overall Length 180.00mm, PSC50S50MPDUNL15, 93 Degrees , 35.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.