Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17/32" Silver & Demming Drill

  • Mfr # 5000-0050

  • Zoro # G2512808


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black oxide
Overall Length
6
Shank Dia.
1/2"
Drill Bit Size
17/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-0050
Zoro #
G2512808
UPC #
769053051888
Country of Origin
China

Dimensions

Overall Length
6
Shank Dia.
1/2"
Drill Bit Size
17/32

Details

Item
Silver/Demming Drill 17/32"
Material - Machining
High Speed Steel
Finish - Machining
Black oxide
Shank Type - Machining
Straight

Description

Silver/Demming Drill 17/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.