Zoro Homepage

1/8 X 6 in 10 Pair Precision Parallel Set & Matched Pair Of 1-2-3 Blocks

  • Mfr # 9999-0057

  • Zoro # G122768632


product price: $81.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0057
Zoro #
G122768632
UPC #
769053118307
Country of Origin
China

Description

HHIP 1/8 X 6 in 10 Pair Precision Parallel Set & Matched Pair Of 1-2-3 Blocks The 2-hole parallels in this set are made from fine quality tool steel that is stress relieved against distortion. These parallels are precision ground and hardened and are complete with a fitted wood case. Sizes include 1/8 X 1/2 X Length, 1/8 X 5/8 X Length, 1/8 X 3/4 X Length, 1/8 X 7/8 X Length, 1/8 X 1 X Length, 1/8 X 1-1/8 X Length, 1/8 X 1-1/4 X Length, 1/8 X 1-3/8 X Length, 1/8 X 1-1/2 X Length and 1/8 X 1-5/8 X Length. The tolerance for the parallels is parallel to 0.0003 on 2 sides, top & bottom and the dimensions are within 0.001 in allowance. The included 23 hole 1-2-3 blocks are heat treated and case hardened to HRC 55 to 60 and are hardened and precision ground on all 6 sides of each block. These blocks are accurate with squareness on all sides within .0002 in per inch. The 23 holes consist of 5 tapped holes that are 3/8 in-16 for clamping and 18 untapped holes. The 1-2-3 blocks have a cross drilling design to give them minimum weight and maximum strength. The dimensions are 1 x 2 x 3 in. These blocks have 5 tapped holes & 18 untapped through holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.