Zoro Homepage

2 in. Boring Head Kit With MT2 & MT3 Shanks, Boring Bars & Fly Cutter

  • Mfr # 1061-0074

  • Zoro # G512124567


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061-0074
Zoro #
G512124567
UPC #
769053112855
Country of Origin
India

Description

HHIP 2 in. Boring Head Kit With MT2 & MT3 Shanks, Boring Bars & Fly Cutter Achieve high-precision bores for accurate fits. Reduce scrap and rework with reliable cutting performance. Adapt to different machining needs with the variety of boring bar sizes. Ideal for both professionals, hobbyists and machinists. Use the adjustable slides to set the desired depth of cut. Each division on the dial corresponds to a specific depth increment. Direct reading graduation of 0.005 in. for precise depth control. Monitor the feed dial for precise control over the cutting speed. Graduated at 0.001 in. per 0.050 in. for fine-tuning the feed rate. Minimizes chatter for smoother machining. Enhances surface finish and overall quality. Set includes a 2 in. boring head, an MT2 & MT3 shanks, 5 C6 carbide tipped boring bars, a 45° fly cutter and a protective case. The boring head is 2 in. for accurate and controlled boring. Hardened and ground for durability and accuracy. The carbide tipped boring bars provide superior cutting durability and are different sizes for versatility in bore sizes. The morse taper shanks provide a versatile solution for a wide range of machining equipment. The boring head has a threaded back for the shanks ensuring a secure fit. The shanks have 3/8 in.-16 drawbar end threads. The included fly cutter with a 5/16 in. hold diameter enhances surface finish and overall machining quality. This set enhances versatility for additional machining needs and is ideal for facing and surface milling operations. Includes a durable carrying case for convenient storage. The case offers protection from damage and ensures all components are organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.