This item is Discontinued.

Hhip 20" / 500mm Optical Linear Glass Scale 3129-0268

20" / 500mm Optical Linear Glass Scale (Discontinued)

  • Mfr # 3129-0268
  • Zoro # G2495204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3129-0268
Zoro #
G2495204
UPC #
769053096865
Country of Origin
China

Details

Item
Optical Liner Glass Scale 20"/500Mm

Description

Optical Liner Glass Scale 20 In./500Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.