Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hhip 24"/600mm Heavy Duty Long Vernier Caliper 4100-0006

24"/600mm Heavy Duty Long Vernier Caliper (Discontinued)

  • Mfr # 4100-0006
  • Zoro # G4601784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-0006
Zoro #
G4601784
UPC #
769053033075
Country of Origin
China

Details

Item
Heavy Duty Long Vernier Caliper 24"/600M

Description

Heavy Duty Long Vernier Caliper 24 In./600M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.