25 X 300mm Shank S25T SCLCR-09 Indexable Boring Bar With Insert

  • Mfr # 1006-0030
  • Zoro # G224011537
product price: 
$
86.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1006-0030
Zoro #
G224011537
UPC #
769053118406
Country of Origin
India

Description

HHIP 12 X 150mm Shank S12M SCLCR-09 Indexable Boring Bar with Insert Metric shank boring bar with right-hand cutting direction. Designed for 90 degree internal boring and facing operations. Negative 5° lead angle for stable, controlled boring. Minimum Bore is 16mm. Rigid steel construction for reduced chatter and longer tool life. T-15 Torx wrench and CCMT insert included. Uses industry-standard CCMT 80 degree diamond inserts. Replacement inserts are the CCMT09T304 (#6003-2032). Replacement screw size is M3.5 X 10.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews