Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS20GSCLPL09, 114.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955517
- Zoro # G3571231
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS20GSCLPL09
Shank Dia.
40.00mm
Rake
-2 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955517
- Zoro #
- G3571231
- UPC #
- 4059782028456
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS20GSCLPL09
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Compatible Hardware
- Screw Clamp
- Approach Angle
- 95 Degrees
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Center to Cutting Tip
- 13.00mm
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- KM40TSS20GSCLPL09
- Insert Clearance Angle
- 11 Degrees
- Insert Style
- CP
- Insert Holding Type
- Screw On
- Standards
- ISO 26622
Dimensions
- Overall Length
- 114.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 09T308 (32.52)
- Max. Bore Depth
- 70.02mm
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 25.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 114.95mm, KM40TSS20GSCLPL09, 95 Degrees , 13.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.