Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Machinist Set Center Square, Drill Set, Edge & Center Finder

  • Mfr # 9999-0060

  • Zoro # G022768626


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0060
Zoro #
G022768626
UPC #
769053118543
Country of Origin
India

Description

HHIP 3 Piece Machinist Set Center Square, Drill Set, Edge & Center Finder This set includes a 3 in Center Square, an Edge & Center Finder, and a 5 Piece HSS Center Drill Set. The center square rapidly locates the exact center of round, square, and octagonal parts. The edge & center finder has a 3/8 in shank with a 0.200 in tip, is hardened and ground all over and has an accuracy to 0.0002 in. The high speed steel center drills have a 60 degree countersink angle that fits all standard centers, is perfect for centering work ends and includes sizes #1-#5. This is a time-saving kit for layout, centering, and spindle locating - essential for machinists and toolmakers. Everything you need for accurate layout and fast setups in one bundle. Built from precision-ground, hardened tool steel, this set improves accuracy and reduces setup time in machining operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.