Zoro Homepage

5/8" Silver & Demming Drill

  • Mfr # 5000-0056

  • Zoro # G2512695


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material - Machining
High Speed Steel
Drill Bit Sizes Included
5/8 in
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-0056
Zoro #
G2512695
UPC #
769053051918
Country of Origin
China

Dimensions

Drill Bit Sizes Included
5/8 in
Overall Length
6 in
Shank Dia.
1/2"
Maximum Hole Size
5/8 in
Minimum Hole Size
5/8 in
Drill Bit Size
5/8 in

Details

Item
Silver/Demming Drill 5/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Impact Rated
No
Decimal Equivalent
0.625
Drill Bit Point Angle
118 degree
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Silver/Demming Drill 5/8 In., High Speed Steel, Black Oxide, Straight, 6 in Overall Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.