Hhip
6"/150mm/Fraction Electronic Caliper
Mfr # 4100-3506
Zoro # G2473075
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Operation Electronic
- Features Reads in Fraction of an Inch, Press Button to Change Mode mm/inch/fraction, 4-way Measurments: Outside, Inside, Depth and Step, Zero Setting
- Includes (1) Battery (SR44), (1) Fitted Case
- Spindle Caliper
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN27)
- RUKO 15/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214812)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- IRWIN 1/16 in. X 1-7/8 in. L High Speed Steel Drill Bit 1 pc (63504)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- HHIP 12" / 300mm 4-Key Digital Electronic Caliper (4100-3012)
- STARRETT Can Seam Micrometer w/Depth Gage, 0 to 0.375 (208DZ)
- Hhip Micrometers