Zoro Homepage

7/8" Silver & Demming Drill

  • Mfr # 5000-0072

  • Zoro # G2512729


product price: $14.45
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black oxide
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-0072
Zoro #
G2512729
UPC #
769053051970
Country of Origin
China

Dimensions

Overall Length
6"
Shank Dia.
1/2"
Drill Bit Size
7/8"

Details

Item
Silver/Demming Drill 7/8"
Material - Machining
High Speed Steel
Finish - Machining
Black oxide
Shank Type - Machining
Straight
Drill Bit Point Angle
118 degree

Description

Silver/Demming Drill 7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.