Zoro Homepage

8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set

  • Mfr # 9999-0004

  • Zoro # G507710928


product price: $79.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0004
Zoro #
G507710928
UPC #
769053111933
Country of Origin
China

Description

  • •HHIP 8 X 6 X 5 open end slotted angle plate has convenient clamping slots for mounting.
  • •The plate is widely used for machining, layout and inspection
  • •It is made of high tensile cast iron properly seasoned against distortion and accurately machined to .002 per 6"
  • •The plate is square and parallel on all faces and Slot A is 90° to slot C
  • •1-2-3 precision matched pair block set is heat treated and case hardened to HRC 55 to 60
  • •They are also hardened and precision ground on all 6 sides of each block.
  • •The 1-2-3 blocks accuracy with squareness on all sides within .0002" per inch.
  • •There are 23 holes consisting of 5 tapped holes that are 3/8"-16 for clamping and 18 untapped holes.
  • •These blocks have a cross drilling design gives minimum weight and maximum strength.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.