Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua 0-1in Indicator With Magnetic Back & Flex Chrome Mag Base

  • Mfr # 7611-2005

  • Zoro # G815084063


product price: $82.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7611-2005
Zoro #
G815084063
UPC #
769053115047
Country of Origin
China

Description

Dasqua 0-1in Indicator With Magnetic Back & Flex Chrome Mag Base The indicator has a resolution of 0.001in, the stem is 3/8in and the dial face is 2in. It also has lug back and a 4-48 thread. The indicator is also made with a hardened metal construction for longer life. Made in accordance to ASME B89.1.10M-2001. The mag base has a permanent magnet with an on/off switch. A cam lever operates the cable which is tension adjustable. It can be locked rigid at any desired position and the stem flexes a full 360 degrees. The mag base accepts all A.G.D. dial indicators. It has an overall length of 13in with a power pull of 130 lbs. The base is 2in wide X 2-1/2in depth. The magnetic back is a screw on/off back. It has a protective coating and is used to position indicator of most metal surfaces. It is 2-1/4in in diameter with a magnetic force of 20kg. The set includes an extra flannelette bag to protect the dial indicator during repeated usage. This set is packed in a fitted case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.