Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R8 2 in. Head Boring Tool Set

  • Mfr # 1906-5935

  • Zoro # G210072474


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1906-5935
Zoro #
G210072474
UPC #
769053112282
Country of Origin
India

Description

R8 2 in. Head Boring Tool Set Rugged design allows excellent rigidity for chatter-free boring. Head features a threaded back for use with multiple shanks. Set complete with boring head, boring shank, carbide tipped boring bars & L-shape hex wrenches. Dial on head with 0.001 in. graduation for accurate hole sizing. Fitted durable carrying case included. 5 boring bars. Boring bar hole size is 1/2 in.. 1 DIV = 0.001 which means on the 0-50 dial when turning the dial by 1 division/graduation, the boring head's travel is 0.001 in. in radius movement and 0.002 in. in diameter movement. On the 0-100 dial, the boring head's travel is 0.0005 in. in radius movement, 0.001 in. in diameter movement. Boring head thread is 7/8 in.-20. Offset is 5/8 in.. Crosshole is 1/2 in.. Shank thread is 7/16 in.-20. Minimum bore diameter is 0.300 in.. Maximum bore diameter is 5.700 in.. Maximum bore depth is 2.300 in..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.