15440 Candy Bites, Green Apple, Mango, Strawberry, 2.12 oz Pack
- Mfr # 781133
- Zoro # G723562424
product price:Â
$
4.19
/ea
Sold in multiples of 12 for
$50.28
Key Features
Container Type
Pack
Net Content
2.12 oz
Servings
12
Flavor
Green Apple Mango Strawberry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 781133
- Zoro #
- G723562424
- UPC #
- 850017589445
- Country of Origin
- United States
Details
- Container Type
- Pack
- Net Content
- 2.12 oz
- Servings
- 12
- Flavor
- Green Apple Mango Strawberry
Description
Meet the new Hi-Chew bites, your ideal companion on the go. A new way to enjoy the same immensely fruity flavor with unwrapped chewlets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.