Zoro Homepage

LED Bulb

  • Mfr # S49391

  • Zoro # G315678151


product price: $35.19
/ea

Key Features

Voltage
100V-277V
Watts
22
Bulb Shape
Corncob
Bulb Housing
Aluminum / Polycarbonate (PC)
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49391
Zoro #
G315678151
UPC #
045923493911
Country of Origin
China

Details

Voltage
100V-277V
Watts
22
Bulb Shape
Corncob
Bulb Housing
Aluminum / Polycarbonate (PC)
Color Temperature
5000K
Lumens
3036
Rated Life
35000 hours
Light Technology
LED
Standards
cULus - Certified;cULus - Classified;cULus - Listed
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Natural Light
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Maximum Operating Temperature
140 degrees fahrenheit
Incandescent Wattage Equivalency
100W
Bulb Minimum Starting Temperature
-22 degrees fahrenheit

Description

LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.