11X4.00-4 Lawn & Garden Tire, 2 Ply, SU05, 22 psi

  • Mfr # WD1084

  • Zoro # G7196691


product price:  $22.59
/ea

Key Features

Tire Size
11X4.00-4
Tread Pattern
SU05
Weight Capacity
215 lbs
Maximum Pressure
22 psi
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1084
Zoro #
G7196691
UPC #
00811410011834
Country of Origin
China

Dimensions

Tire Size
11X4.00-4
Tread Depth
3.8 in
Wheel Diameter
10.7 in
Outside Diameter
10.7 in

Details

Tread Pattern
SU05
Weight Capacity
215 lbs
Maximum Pressure
22 psi
Ply
2
Tire Material
Rubber
Item
Lawn & Garden Tire
Weight
3 lb
Tire Type
Riding Mower Tire
Product Type
Tire Only
DOT Approved
NHS (Not for Highway Service)

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 10.7 in, Tire Size 11X4.00-4, Weight Capacity 215 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 3.8 in, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.