Shop HI-RUN
See all product information
Create Account
Light truck tire tube
- Mfr # TUN3006
- Zoro # G023353203
product price:Â
$
18.89
/ea
Sold in multiples of 6 for
$113.34
Key Features
Overall Diameter
28 1/2 in
Compatible Vehicle Type
Light Truck
Overall Width
6 in
Wire Rope Length
28 1/2 in
Compatible Tire Size
6.00/6.50-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN3006
- Zoro #
- G023353203
- UPC #
- 814342027829
- Country of Origin
- China
- Item
- Light truck tire tube
- Compatible Vehicle Type
- Light Truck
- Valve Type
- TR15
Dimensions
- Overall Diameter
- 28 1/2 in
- Overall Width
- 6 in
- Wire Rope Length
- 28 1/2 in
- Compatible Tire Size
- 6.00/6.50-16
- Overall Length
- 28 1/2 in
- Length
- 28 1/2 in
Description
Light truck tire tube, Compatible Vehicle Type Light Truck, Compatible Tire Size 6.00/6.50-16, Valve Type TR15, Overall Diameter 28 1/2 in, Overall Length 28 1/2 in, Overall Width 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.