Float implement tire tube
- Mfr # TUN2012
- Zoro # G023358512
product price:Â
$
18.89
/ea
Sold in multiples of 6 for
$113.34
Key Features
Wire Rope Length
28 1/2 in
Overall Diameter
28 1/2 in
Overall Width
5 in
Compatible Vehicle Type
Float Implement
Compatible Tire Size
5.50/6.00-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN2012
- Zoro #
- G023358512
- UPC #
- 814342027676
- Country of Origin
- China
- Item
- Float implement tire tube
- Compatible Vehicle Type
- Float Implement
- Valve Type
- TR15
Dimensions
- Wire Rope Length
- 28 1/2 in
- Overall Diameter
- 28 1/2 in
- Overall Width
- 5 in
- Compatible Tire Size
- 5.50/6.00-16
- Overall Length
- 28 1/2 in
- Length
- 28 1/2 in
Description
Float implement tire tube, Compatible Vehicle Type Float Implement, Compatible Tire Size 5.50/6.00-16, Valve Type TR15, Overall Diameter 28 1/2 in, Overall Length 28 1/2 in, Overall Width 5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.