Radial ST Trailer Aluminum Wheel Assembl
- Mfr # ASR1273
- Zoro # G623354730
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Ply
8 Ply
Tread Pattern
ST100
Tire Size
ST205/75R15
Weight Capacity
2,150 lb
Product Type
Street Tire and Wheel Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASR1273
- Zoro #
- G623354730
- UPC #
- 810061066163
- Country of Origin
- Thailand
- Ply
- 8 Ply
- Tread Pattern
- ST100
- Weight Capacity
- 2,150 lb
- Product Type
- Street Tire and Wheel Assembly
- Tire Type
- Trailer Tire
- Profile
- Radial
- Item
- Trailer Tire Assembly
- Maximum Pressure
- 65 psi
- Wheel Material
- Aluminum
Dimensions
- Tire Size
- ST205/75R15
- Outside Diameter
- 27.1 in
Description
Trailer Tire Assembly, Tire Type Trailer Tire, Outside Diameter 27.1 in, Tire Size ST205/75R15, Weight Capacity 2,150 lb, Tread Pattern ST100, Maximum Pressure 65 psi, Product Type Street Tire and Wheel Assembly, Ply 8 Ply, Profile Radial, Wheel Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.