Radial ST Trailer Aluminum Wheel Assembl
- Mfr # ASR1281
- Zoro # G723360235
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
28.3 in
Tire Size
ST225/75R15
Profile
Radial
Wheel Material
Aluminum
Tire Type
Trailer Tire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASR1281
- Zoro #
- G723360235
- UPC #
- 810061066248
- Country of Origin
- Thailand
- Profile
- Radial
- Item
- Trailer Tire Assembly
- Wheel Material
- Aluminum
- Tire Type
- Trailer Tire
- Maximum Pressure
- 80 psi
- Ply
- 10 Ply
- Weight Capacity
- 2,830 lb
- Product Type
- Street Tire and Wheel Assembly
- Tread Pattern
- ST100
Dimensions
- Outside Diameter
- 28.3 in
- Tire Size
- ST225/75R15
Description
Trailer Tire Assembly, Tire Type Trailer Tire, Outside Diameter 28.3 in, Tire Size ST225/75R15, Weight Capacity 2,830 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Street Tire and Wheel Assembly, Ply 10 Ply, Profile Radial, Wheel Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.