Zoro Homepage

Tires and Wheels, 176 lb, Wheel Barrow

  • Mfr # WB1001

  • Zoro # G709197497


product price: $16.29
/ea

Key Features

Tire Type
Wheelbarrow Tire
Tire Size
8 in dia
Outside Diameter
8 in
Weight Capacity
176 lb
Tread Pattern
SU08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB1001
Zoro #
G709197497
UPC #
814342028024
Country of Origin
China

Dimensions

Tire Size
8 in dia
Outside Diameter
8 in

Details

Item
Tires and Wheels
Tire Type
Wheelbarrow Tire
Weight Capacity
176 lb
Tread Pattern
SU08
Product Type
Off-Road Tire and Wheel Assembly

Description

Tires and Wheels, Tire Type Wheelbarrow Tire, Outside Diameter 8 in, Tire Size 8 in dia, Weight Capacity 176 lb, Tread Pattern SU08, Maximum Pressure Not Applicable, Product Type Off-Road Tire and Wheel Assembly

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.