4005H 1.25 in. Heat Shrink Tubing; Black

  • Mfr # HI780205

  • Zoro # G104003782


product price:  $11.65
/ea

Key Features

Shrink Ratio
2:1
Material
Irradiated Polyolefin
Color
Black
Min. Shrink Temp.
121°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI780205
Zoro #
G104003782
UPC #
723902720998
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Material
Irradiated Polyolefin
Color
Black
Min. Shrink Temp.
121°C

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Can be used to seal and insulate connections
  • Irradiated, flexible, polyolefin heat shrink tubing is intended for general purpose applications requiring recognition
  • Shrink temperature is 121c (250f) and shrink ratio is 2 to 1
Specifications
  • Color: Black
  • Size: 1.25 in
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.