This item is Discontinued.

Hi-Tec Qbomb Dual 10 in. Ported Ford F150 Super Crew 2009-2018 F250 HI609532

Qbomb Dual 10 in. Ported Ford F150 Super Crew 2009-2018 F250 (Discontinued)

  • Mfr # HI609532
  • Zoro # G003949679
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HI609532
Zoro #
G003949679
UPC #
723902521939
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Underseat Downfire
  • Finished with Durable Bed Liner
  • 2009-2017 Ford F150 Super Crew or 2017 Ford F250/F350 Super Duty
Specifications
  • Air Space: 1.0 Cubic Feet (per sub)
  • Mounting Depth: 6.25"
  • Tuning Frequency: 36Hz
  • Dimension: 57 x 10 x 16 in.
  • Weight: 44.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.