Blower Hose with Cuffs, 16 in.ID, Neoprene

  • Mfr # 0615-1600-0565

  • Zoro # G0514790


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
16 in
Hose Length
15 ft
Max. Working Pressure @ 70 F
2 psi
Hose Color
Black, Yellow
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0615-1600-0565
Zoro #
G0514790
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
16 in
Hose Length
15 ft
Inside Dia.
16"
Bend Radius
9.5 in
Ducting Hose Inside Dia.
16"
Length - Ducting Hose
15 ft.
Inside Dia. - Ducting Hose
16"
Ducting Hose Bend Radius
9.5"
Length
15 Ft.
Bend Radius - Ducting Hose
9.5"
Ducting Hose Length
15 ft.

Details

Max. Working Pressure @ 70 F
2 psi
Hose Color
Black, Yellow
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Ducting Hose Material
Neoprene Coated Polyester Fabric
Color - Ducting Hose
Yellow/Black
Item
Industrial Ducting Hose
Application
Air
Ducting Hose Color
Yellow/Black
Max. Pressure - Ducting Hose
2 psi
Material - Ducting Hose
Neoprene Coated Polyester Fabric
Max. Pressure
2 psi
Operating Temp. Range
-40 Degrees F to 250 Degrees F
Ducting Hose Max. Pressure
2 psi
Reinforcement
Helical Wire
Number of Plies
1
Material
Neoprene-Coated Polyester Fabric
Type - Ducting Hose
Blower Hose with Cuffs
Ducting Hose Type
Blower Hose with Cuffs
Color
Yellow/Black
Vacuum Rating
Not Rated
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Neoprene
Duct Hose Type
Duct Hose for Air
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 16 in, Hose Length 15 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 2 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 9.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.