Zoro Homepage

Duct Hose, Blue, 8 ft L, Steel

  • Mfr # 63204130101

  • Zoro # G622588525


product price: $436.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63204130101
Zoro #
G622588525
UPC #
-
Country of Origin
United States

Description

Duct Hose, Hose Inside Dia. 4 1/8 in, Hose Length 8 ft, Hose Tube Material Urethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel, Hose Color Blue, Vacuum Rating 27 in of Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -65 Degrees to 200 Degrees F, Standards Not Applicable, Bend Radius 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.