Round 16"dia 2"L 90 Degrees GSteel Tap-In Branch, 16 in x 12 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040302873
  • Zoro # G8034354
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 12"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040302873
Zoro #
G8034354
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 2"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Color
Silver
Finish
Galvanized
Product Type
Tap In
Weight
5.6 lb
For Media Type
Dust
Angle
90 Degrees
Compatible with Brand
Nordfab
Shape
Tee
Connection Type
Clamp Together
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
390 Degrees F
Shell Material
Steel
Wire Color
Silver

Dimensions

Duct Fitting Duct Size
16" x 12"
Inlet Diameter
16 in
Length
18 in
Outlet Diameter
12 in
Duct Fitting Diameter
16 in x 12 in
Duct Fitting Length
2 in
Overall Width
18 in
Overall Length
18 in
Overall Height
9 1/4 in
Material Thickness
20 ga
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Branch Diameter
16 in
Wire Rope Length
18 in

Description

16 In.dia 2 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 18 in, Product Type Tap In, Weight 5.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 16 in, Outlet Diameter 12 in, Overall Width 18 in, Angle 90 Degrees , Overall Height 9 1/4 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.