Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE

  • Mfr # 0338-0150-0001

  • Zoro # G2459204


product price: $87.96
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0338-0150-0001
Zoro #
G2459204
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Ducting Hose Bend Radius
1.5"
Inside Dia. - Ducting Hose
1-1/2"
Bend Radius
1.5 in
Ducting Hose Length
25 ft.
Ducting Hose Inside Dia.
1-1/2"
Inside Dia.
1-1/2"
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
1.5"
Length
25 ft.

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 200 Degrees F
Max. Pressure - Ducting Hose
10 psi
Ducting Hose Type
Industrial Ducting Hose
Number of Plies
2
Vacuum Rating - Ducting Hose
26.00" Hg
Max. Flow
105 cfm
Color
Clear
Color - Ducting Hose
Clear
Material
Thermoplastic Urethane
Ducting Hose Color
Clear
Ducting Hose Vacuum Rating
26.00" Hg
Material - Ducting Hose
Thermoplastic Urethane
Ducting Hose Max. Pressure
10 psi
Max. Pressure
10 psi
Operating Temp. Range
-40 Degrees to 200 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating
26.00 in Hg
Item
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Urethane
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 26.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.