Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 1-1/2 In. ID, 50 ft. L, EVA

  • Mfr # 0322-0150-0001

  • Zoro # G2506551


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
16 psi
Hose Color
Grey
Temp. Range
-65 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0322-0150-0001
Zoro #
G2506551
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Inside Dia.
1-1/2"
Ducting Hose Bend Radius
4.0"
Ducting Hose Length
50 ft.
Bend Radius - Ducting Hose
4.0"
Bend Radius
4 in
Ducting Hose Inside Dia.
1-1/2"
Length
50 ft.
Inside Dia. - Ducting Hose
1-1/2"
Length - Ducting Hose
50 ft.

Details

Max. Working Pressure @ 70 F
16 psi
Hose Color
Grey
Temp. Range
-65 Degrees to 140 Degrees F
Vacuum Rating - Ducting Hose
18.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Material - Ducting Hose
Ethyl Vinyl Acetate
Color
Gray
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Color
Gray
Color - Ducting Hose
Gray
Ducting Hose Material
Ethyl Vinyl Acetate
Ducting Hose Vacuum Rating
18.00" Hg
Vacuum Rating
18.00 in Hg
Item
Industrial Ducting Hose
Operating Temp. Range
-65 Degrees to 140 Degrees F
Max. Pressure - Ducting Hose
20 psi
Max. Flow
110 cfm
Max. Pressure
20 psi
Ducting Hose Max. Pressure
20 psi
Material
Ethyl Vinyl Acetate
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Fumes
Hose Tube Material
Polyethylene
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Grey, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 16 psi, Temp. Range -65 Degrees to 140 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.