This item is Discontinued.

Hi-Tech Duravent Ducting Hose, 1-1/4 In x 12 ft, Fiberglass 0212-0125-0001

Ducting Hose, 1-1/4 In x 12 ft, Fiberglass (Discontinued)

  • Mfr # 0212-0125-0001
  • Zoro # G1555653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0212-0125-0001
Zoro #
G1555653
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
12 ft
Ducting Hose Length
12 ft.
Length - Ducting Hose
12 ft.
Bend Radius
1.2 in
Inside Dia.
1-1/4"
Bend Radius - Ducting Hose
1.2"
Inside Dia. - Ducting Hose
1-1/4"
Length
12 Ft.
Ducting Hose Bend Radius
1.2"
Ducting Hose Inside Dia.
1-1/4"

Details

Max. Working Pressure @ 70 F
26 psi
Hose Color
Black
Temp. Range
-65 Degrees to 300 Degrees F
Standards
UL-94V-0
Number of Plies
2
Color
Black
Max. Flow
95 cfm
Color - Ducting Hose
Black
Vacuum Rating
26.00 in Hg
Ducting Hose Material
Neoprene Coated Fiberglass
Vacuum Rating - Ducting Hose
26.00" Hg
Max. Pressure - Ducting Hose
26 psi
Ducting Hose Max. Pressure
26 psi
Material
Neoprene Coated Fiberglass
Reinforcement
Fiberglass
Max. Pressure
26 psi
Ducting Hose Color
Black
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Vacuum Rating
26.00" Hg
Material - Ducting Hose
Neoprene Coated Fiberglass
Item
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Operating Temp. Range
-65 Degrees to 300 Degrees F
Hose Reinforcement Material
Fiber
Hose Tube Material
Neoprene
Duct Hose Type
Duct Hose for Air
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 12 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 26.00 in Hg, Max. Working Pressure @ 70 F 26 psi, Temp. Range -65 Degrees to 300 Degrees F, Standards UL-94V-0, Bend Radius 1.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.