Ducting Hose, 12 In. x 25 ft. L, Poly Film

  • Mfr # 0631-1200-0002

  • Zoro # G3068353


product price: $799.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
12 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0631-1200-0002
Zoro #
G3068353
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
12 in
Hose Length
25 ft
Inside Dia. - Ducting Hose
12"
Inside Dia.
12"
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
12"
Bend Radius - Ducting Hose
10.3"
Length
25 ft.
Ducting Hose Length
25 ft.
Bend Radius
10.3 in
Ducting Hose Bend Radius
10.3"

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
Ducting Hose Type
Industrial Ducting Hose
Color - Ducting Hose
Black
Max. Flow
3580 cfm
Material - Ducting Hose
Polyether Urethane Film
Color
Black
Item
Industrial Ducting Hose
Max. Pressure - Ducting Hose
8 psi
Ducting Hose Color
Black
Vacuum Rating
3.00 in Hg
Ducting Hose Material
Polyether Urethane Film
Operating Temp. Range
-60 Degrees to 180 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Material
Polyether Urethane Film
Number of Plies
3
Ducting Hose Max. Pressure
8 psi
Ducting Hose Vacuum Rating
3.00" Hg
Max. Pressure
8 psi
Vacuum Rating - Ducting Hose
3.00" Hg
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Metal Shavings
Hose Reinforcement Material
Wire Helix - Reinforced
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 3.00 in Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 10.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.