Ducting Hose, 2-1/2 In. ID, 25 ft. L, EVA

  • Mfr # 0323-0250-0002

  • Zoro # G1257286


product price: $150.54
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Grey
Temp. Range
-65 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0323-0250-0002
Zoro #
G1257286
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Ducting Hose Inside Dia.
2-1/2"
Inside Dia. - Ducting Hose
2-1/2"
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
4.6"
Inside Dia.
2-1/2"
Bend Radius
4.6 in
Bend Radius - Ducting Hose
4.6"
Length
25 ft.
Length - Ducting Hose
25 ft.

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Grey
Temp. Range
-65 Degrees to 140 Degrees F
Vacuum Rating
16.00 in Hg
Max. Pressure
12 psi
Ducting Hose Vacuum Rating
16.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Max. Flow
215 cfm
Max. Pressure - Ducting Hose
12 psi
Ducting Hose Max. Pressure
12 psi
Ducting Hose Type
Industrial Ducting Hose
Operating Temp. Range
-65 Degrees to 140 Degrees F
Color - Ducting Hose
Gray
Vacuum Rating - Ducting Hose
16.00" Hg
Material
Ethyl Vinyl Acetate
Material - Ducting Hose
Ethyl Vinyl Acetate
Ducting Hose Color
Gray
Ducting Hose Material
Ethyl Vinyl Acetate
Item
Industrial Ducting Hose
Color
Gray
Duct Hose Type
Duct Hose for Fumes
Hose Tube Material
Polyethylene
Hose Reinforcement Material
Not Reinforced
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Grey, Vacuum Rating 16.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -65 Degrees to 140 Degrees F, Bend Radius 4.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.