Round 7"dia 15"L 90 Degrees SS Tee Branch, 7 in Duct Dia, 304 Stainless Steel, 22 ga GA, 11 in W
- Mfr # 8040304979
- Zoro # G2384527
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
7"
Width
11 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040304979
- Zoro #
- G2384527
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- 7"dia 15"L 90 Degrees SS Tee Branch
- Damper Shape
- Round
- Duct Fitting Material
- Stainless Steel
- Duct Fitting Item
- T Branch
- Material
- Stainless Steel
- Series
- QF
- Color
- Silver
- End Type
- Quick Fit
- Minimum Pressure Rating
- 2 in wc
- Angle
- 90 Degrees
- Compatible with Brand
- Nordfab
- Maximum Temperature Rating
- 1,100 Degrees F
- Weight
- 4 lb
- Shape
- Tee
- Product Type
- Tee Branch
- Connection Type
- Clamp Together
- Material Grade
- 304
- Maximum Pressure Rating
- 42 in wc
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 7"
- Width
- 11 in
- Height
- 7 in
- Inlet Diameter
- 7 in
- Length
- 15 in
- Outlet Diameter
- 7 in
- Duct Fitting Diameter
- 7 in
- Duct Fitting Length
- 15 in
- Overall Height
- 15 in
- Overall Width
- 11 in
- Overall Length
- 15 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 7 in
- Inside Diameter
- 7 in
- Branch Diameter
- 7 in
- Wire Rope Length
- 15 in
Description
7 In.dia 15 In.L 90 Degrees SS Tee Branch, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Overall Length 15 in, Product Type Tee Branch, Weight 4 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 7 in, Outlet Diameter 7 in, Overall Width 11 in, Angle 90 Degrees , Overall Height 15 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.