Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 11.2" Bend Radius

  • Mfr # 203110001025

  • Zoro # G512006115


product price: $649.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
10 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203110001025
Zoro #
G512006115
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
10 in
Hose Length
25 ft
Bend Radius
11.2 in

Details

Hose Color
Black
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Vacuum Rating
6.00 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Polyurethane
Hose Reinforcement Material
Wire
Compatible Chemicals
Chemical Fumes, Chips & Shavings, Dust, Oil Mist, Seed
For Media Type
Chemical Fumes, Chips & Shavings, Dust, Oil Mist, Seed

Description

Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Black, Vacuum Rating 6.00 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 11.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.