Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 1.7" Bend Radius

  • Mfr # 033701750001

  • Zoro # G312006308


product price: $48.75
/ea

Key Features

Hose Inside Dia.
1 3/4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033701750001
Zoro #
G312006308
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 3/4 in
Hose Length
25 ft
Bend Radius
1.7 in

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Vacuum Rating
28 in of Hg
Item
Ducting Hose
Hose Tube Material
TPE

Description

Ducting Hose, Hose Inside Dia. 1 3/4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Color Black, Vacuum Rating 28 in of Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 1.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.