Ducting Hose, 25 ft L, 2" Bend Radius
Mfr # 203202001025
Zoro # G912006180
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203202001025
Zoro #
G912006180
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
2 in
Hose Length
25 ft
Bend Radius
2 in
Details
Hose Color
Black
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Item
Ducting Hose
Vacuum Rating
Greater Than29.00 in of Hg
Hose Tube Material
Thermoplastic Polyurethane
Description
Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Color Black, Vacuum Rating greater than 29.00 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.