Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 3 In. ID, 25 ft. L, PVC

  • Mfr # 0390-0300-0001

  • Zoro # G2669247


product price: $87.96
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
9 psi
Hose Color
Black, Clear
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390-0300-0001
Zoro #
G2669247
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Inside Dia.
3"
Ducting Hose Inside Dia.
3"
Length - Ducting Hose
25 ft.
Bend Radius
2.4 in
Inside Dia. - Ducting Hose
3"
Length
25 ft.
Ducting Hose Bend Radius
2.4"
Bend Radius - Ducting Hose
2.4"
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
9 psi
Hose Color
Black, Clear
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure - Ducting Hose
9 psi
Number of Plies
1
Vacuum Rating - Ducting Hose
4.00" Hg
Ducting Hose Color
Clear/Black
Ducting Hose Max. Pressure
9 psi
Ducting Hose Type
Industrial Ducting Hose
Operating Temp. Range
-20 Degrees to 150 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Color
Clear/Black
Item
Industrial Ducting Hose
Color - Ducting Hose
Clear/Black
Material - Ducting Hose
Reinforced PVC
Max. Pressure
9 psi
Application
Air, Dust
Material
Reinforced PVC
Reinforcement
PVC
Vacuum Rating
4.00 in Hg
Ducting Hose Vacuum Rating
4.00" Hg
Ducting Hose Material
Reinforced PVC
Hose Tube Material
PVC
Duct Hose Type
Duct Hose for Dust
Hose Reinforcement Material
PVC
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 4.00 in Hg, Max. Working Pressure @ 70 F 9 psi, Temp. Range -20 Degrees to 150 Degrees F, Bend Radius 2.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.