Ducting Hose, 4 In. ID, 50 ft. L, Urethane

  • Mfr # 203604002050

  • Zoro # G0318403


product price:  $720.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203604002050
Zoro #
G0318403
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
50 ft
Length
50 ft.
Ducting Hose Length
50 ft.
Ducting Hose Bend Radius
4.5"
Bend Radius
4.5 in
Ducting Hose Inside Dia.
4"
Bend Radius - Ducting Hose
4.5"
Length - Ducting Hose
50 ft.
Inside Dia.
4"
Inside Dia. - Ducting Hose
4"

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
Application
Dust
Ducting Hose Vacuum Rating
20.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Max. Pressure
10 psi
Ducting Hose Color
Clear
Material
Urethane
Color - Ducting Hose
Clear
Type - Ducting Hose
Industrial Ducting Hose
Number of Plies
1
Item
Industrial Ducting Hose
Color
Clear
Max. Pressure - Ducting Hose
10 psi
Ducting Hose Material
Urethane
Material - Ducting Hose
Urethane
Operating Temp. Range
-20 Degrees to 200 Degrees F
Vacuum Rating
20.00 in Hg
Max. Pressure
10 psi
Vacuum Rating - Ducting Hose
20.00" Hg
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Reinforcement Material
Carbon Steel
Hose Tube Material
Polyurethane
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Clear, Vacuum Rating 20.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -20 Degrees to 200 Degrees F, Bend Radius 4.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.