Zoro Homepage

Ducting Hose, 50 ft L, 1.9" Bend Radius

  • Mfr # 035402250001

  • Zoro # G412006215


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
23 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035402250001
Zoro #
G412006215
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/4 in
Hose Length
50 ft
Bend Radius
1.9 in

Details

Max. Working Pressure @ 70 F
23 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 150 Degrees F
Item
Ducting Hose
Vacuum Rating
24 in of Hg

Description

Ducting Hose, Hose Inside Dia. 2 1/4 in, Hose Length 50 ft, Hose Color Clear, Vacuum Rating 24 in of Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -20 Degrees to 150 Degrees F, Bend Radius 1.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.