Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 50 ft L, 3.5" Bend Radius

  • Mfr # 210102251550

  • Zoro # G712006021


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
17 psi
Hose Color
Black, Gray
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210102251550
Zoro #
G712006021
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/4 in
Hose Length
50 ft
Bend Radius
3.5 in

Details

Max. Working Pressure @ 70 F
17 psi
Hose Color
Black, Gray
Temp. Range
-60 Degrees to 275 Degrees F
Item
Ducting Hose
Vacuum Rating
27 in of Hg
Hose Tube Material
Thermoplastic Rubber
Hose Reinforcement Material
Polypropylene

Description

Ducting Hose, Hose Inside Dia. 2 1/4 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Gray, Vacuum Rating 27 in of Hg, Max. Working Pressure @ 70 F 17 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 3.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.