Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 6 In. ID, 25 ft. L, PVC

  • Mfr # 2024-0600-2025

  • Zoro # G1088604


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
7 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2024-0600-2025
Zoro #
G1088604
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Length
25 ft.
Bend Radius
4 in
Inside Dia.
6"
Ducting Hose Inside Dia.
6"
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
4.0"
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
6"
Bend Radius - Ducting Hose
4.0"

Details

Max. Working Pressure @ 70 F
7 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Color - Ducting Hose
Clear
Operating Temp. Range
-20 Degrees to 180 Degrees F
Ducting Hose Type
Industrial Ducting Hose
Max. Pressure
7 psi
Item
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure - Ducting Hose
7 psi
Color
Clear
Ducting Hose Vacuum Rating
6.00" Hg
Number of Plies
1
Vacuum Rating
6.00 in Hg
Material
Reinforced PVC
Ducting Hose Max. Pressure
7 psi
Material - Ducting Hose
Reinforced PVC
Ducting Hose Material
Reinforced PVC
Application
Air
Vacuum Rating - Ducting Hose
6.00" Hg
Ducting Hose Color
Clear
Hose Tube Material
PVC
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Air
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 6.00 in Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.