Zoro Homepage

Ducting Hose, 6 In. ID, 25 ft. L, Rubber

  • Mfr # 0658-0600-0001

  • Zoro # G1987151


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
18 psi
Hose Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0658-0600-0001
Zoro #
G1987151
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Ducting Hose Inside Dia.
6"
Ducting Hose Bend Radius
5.5"
Length
25 ft.
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
5.5"
Inside Dia.
6"
Bend Radius
5.5 in
Inside Dia. - Ducting Hose
6"
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
18 psi
Hose Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
Ducting Hose Color
Black
Color - Ducting Hose
Black
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Vacuum Rating
17.00" Hg
Vacuum Rating
17.00 in Hg
Max. Flow
980 cfm
Item
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Rubber
Ducting Hose Max. Pressure
31 psi
Operating Temp. Range
-65 Degrees to 275 Degrees F
Color
Black
Vacuum Rating - Ducting Hose
17.00" Hg
Max. Pressure - Ducting Hose
31 psi
Material
Thermoplastic Rubber
Max. Pressure
31 psi
Material - Ducting Hose
Thermoplastic Rubber
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
TPE
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 17.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.