This item is Discontinued.

Hi-Tech Duravent Ducting Hose, 6 In. ID, 50 ft. L, Urethane 2035-0600-2050

Ducting Hose, 6 In. ID, 50 ft. L, Urethane (Discontinued)

  • Mfr # 2035-0600-2050
  • Zoro # G1313234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2035-0600-2050
Zoro #
G1313234
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
50 ft
Ducting Hose Inside Dia.
6"
Ducting Hose Length
50 ft.
Bend Radius
6.3 in
Length - Ducting Hose
50 ft.
Ducting Hose Bend Radius
6.3"
Bend Radius - Ducting Hose
6.3"
Inside Dia.
6"
Inside Dia. - Ducting Hose
6"
Length
50 ft.

Details

Max. Working Pressure @ 70 F
9 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Item
Industrial Ducting Hose
Application
Dust
Vacuum Rating - Ducting Hose
13.00" Hg
Material - Ducting Hose
Urethane
Vacuum Rating
13.00 in Hg
Max. Pressure
9 psi
Operating Temp. Range
-20 Degrees to 200 Degrees F
Max. Pressure - Ducting Hose
9 psi
Ducting Hose Color
Clear
Number of Plies
1
Ducting Hose Max. Pressure
9 psi
Material
Urethane
Color
Clear
Color - Ducting Hose
Clear
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Vacuum Rating
13.00" Hg
Ducting Hose Material
Urethane
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 13.00 in Hg, Max. Working Pressure @ 70 F 9 psi, Temp. Range -20 Degrees to 200 Degrees F, Bend Radius 6.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.