This item is Discontinued.

Hi-Tech Duravent Ducting Hose, 6 In. x 12 ft. L, Fiberglass 0212-0600-0001

Ducting Hose, 6 In. x 12 ft. L, Fiberglass (Discontinued)

  • Mfr # 0212-0600-0001
  • Zoro # G2317007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0212-0600-0001
Zoro #
G2317007
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
12 ft
Ducting Hose Inside Dia.
6"
Bend Radius
5.9 in
Inside Dia. - Ducting Hose
6"
Ducting Hose Bend Radius
5.9"
Inside Dia.
6"
Ducting Hose Length
12 ft.
Length
12 Ft.
Bend Radius - Ducting Hose
5.9"
Length - Ducting Hose
12 ft.

Details

Max. Working Pressure @ 70 F
11 psi
Hose Color
Black
Temp. Range
-65 Degrees to 300 Degrees F
Standards
UL-94V-0
Ducting Hose Vacuum Rating
7.00" Hg
Color - Ducting Hose
Black
Number of Plies
2
Color
Black
Ducting Hose Max. Pressure
11 psi
Reinforcement
Fiberglass
Max. Pressure
11 psi
Item
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Max. Flow
990 cfm
Ducting Hose Color
Black
Vacuum Rating
7.00 in Hg
Max. Pressure - Ducting Hose
11 psi
Ducting Hose Material
Neoprene Coated Fiberglass
Ducting Hose Type
Industrial Ducting Hose
Material
Neoprene Coated Fiberglass
Vacuum Rating - Ducting Hose
7.00" Hg
Material - Ducting Hose
Neoprene Coated Fiberglass
Operating Temp. Range
-65 Degrees to 300 Degrees F
Duct Hose Type
Duct Hose for Air
Hose Tube Material
Neoprene
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 12 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 7.00 in Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -65 Degrees to 300 Degrees F, Standards UL-94V-0, Bend Radius 5.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.